Shop All Rags & Towels
Golden Star
Pink Microfiber Cloth 300 GMS, 16", PK36
Mfr # MC1616PNK300-36PK
Zoro # G9877251
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1616PNK300-36PK
- Zoro # G9877251
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" |
Details
Item | Pink Microfiber Cloth 300 GMS,16",PK36 |
Color | Pink |
Description
Pink Microfiber Cloth 300 GMS,16 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARN-X No Scent Tarnish Remover 12 ounce oz Liquid (TX-6)
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- NILFISK Vacuum Tool Kit (63216)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- INTEX SUPPLY Intex Supply 256188 10 x 11 in. Cloth-Like Rags; 200 Count (256188)
- BUFFALO INDUSTRIES 25 Lb Colored Cloth Wiping Rags (10084)
- Golden Star Rags & Towels