Shop All Rags & Towels
Golden Star
Navy Microfiber Cloth 230 GMS, 16", PK36
Mfr # MC1616NAV230-36PK
Zoro # G9875039
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1616NAV230-36PK
- Zoro # G9875039
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" |
Details
Item | Navy Microfiber Cloth 230 GMS,16",PK36 |
Color | Navy |
Description
Navy Microfiber Cloth 230 GMS,16 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Automatic Air Freshener Dispenser, White (797GG)
- DATAVAC ESD-Safe Pro Data-Vac/3 Professional Cleaning System, 1.7 hp, Black (117-117261)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Bag (R-C45-10BG)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- Golden Star Rags & Towels