Shop All Rags & Towels
Golden Star
Microfiber Glass Cloth Pad, 5" x 11, PK3
Mfr # MFC1155GPB-3PK
Zoro # G9874339
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5" x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MFC1155GPB-3PK
- Zoro # G9874339
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 5" x 11 |
Details
Item | Microfiber Glass Cloth Pad,5" x 11,PK3 |
Description
Microfiber Glass Cloth Pad,5 In. x 11,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Wood Flat-Slotted Clothespins Natural (PAC368501)
- RUBBERMAID COMMERCIAL Brute Receptacle Caddy Bag, Ylw, Vinyl (FG264200YEL)
- MIDWEST RAKE CAM Set, Size 1, 5/16" L, 5 Settings, PK2 (57080)
- ZEP 1 Gal. House and Siding Pressure Wash Concentrate Cleaner, 4PK (ZUVWS128)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths (192191)
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- Golden Star Rags & Towels