Shop All Mops
Golden Star
Gray Clencher Wet Mop Handle, 1" x, PK3
Mfr # HWC1FGRA-3PK
Zoro # G9233705
product price: $64.99
/pk 3, $21.66/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # HWC1FGRA-3PK
- Zoro # G9233705
- Country of Origin United States
- Category Mops
Details
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Gray Clencher Wet Mop Handle,1 In. x,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Facial Flat Tissue Boxes , 100 Tissues/Box, 36PK (21400)
- SIMPLE GREEN Simple Green Clean Building Bathroom Cleaner, 2PK (1210000211101)
- SWIFFER 10 in L Swiffer Wet Cloths, Green/White, Synthetic, PK12 (35154)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in APEX, FITS ADV, 08602463 (56393285)
- GOLDEN STAR 18 in Mop Head, Gray, Microfiber, PK3 (AMM18HDBWA-3PK)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18PMB-3PK (AMM18PMB-3PK)
- GOLDEN STAR 1.25 in Waxer Mop, Blue, PK3 (AST30BWL-3PK)
- GOLDEN STAR Small Wet Mop, Green, PK3, AST34GS-3PK (AST34GS-3PK)
- GOLDEN STAR Dust Mop, Blue, Microfiber, WWD36B (WWD36B)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM11HDBD-3PK (AMM11HDBD-3PK)
- SWIFFER 46 in L Sweeper Mop, White, Cloth (9060)
- Golden Star Floor Mops, Buckets & Wringers