Shop All Dust Mop Accessories
Golden Star
Dust Mop Frame, 36 in W, Metal, PK3
Mfr # FQC36-3PK
Zoro # G9706652
product price: $39.15
/pk 3, $13.05/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Depth 5 in
- Width 36 in
- Frame Material Metal
- Product Type Dust Mop Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # FQC36-3PK
- Zoro # G9706652
- Country of Origin Viet Nam
- Category Dust Mop Accessories
Dimensions
Depth | 5 in |
Width | 36 in |
Overall Depth | 5 in |
Overall Width | 36 in |
Details
Item | Dust Mop Frame |
Material | Metal |
Frame Material | Metal |
Product Type | Dust Mop Frame |
Handle Connection Type | Clip On |
Handle Connection Types | Snap On |
Handle Connection Type | Snap On |
Description
Dust Mop Frame, Handle Connection Type Clip On, Overall Width 36 in, Overall Depth 5 in, Material Metal, Connection Thread Type Not Applicable, Product Type Dust Mop Frame, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- DOWNY Unstopables Fresh Scent Laundry Scent Booster Pellet 9.1 oz (80730051)
- ESSITY Tork Universal Paper Towels, 2 Ply, White (RC530)
- GOLDEN STAR ULTRA Microfiber Dust Mop With Velc, PK3 (AMM24GCUT-3PK)
- GOLDEN STAR White Microfiber Mop Head, 40cm, PK3 (AMM40W-3PK)
- GOLDEN STAR Quik Change Dust Mop Frame, 18" x 5, PK3 (FQC18-3PK)
- GOLDEN STAR Dust Mop Frame, 60 in W, Metal, PK3 (FQC60-3PK)
- GOLDEN STAR Dust Mop Frame, 24 in W, Metal, PK3 (FQC24-3PK)
- GOLDEN STAR Dust Mop Frame, 48 in W, Metal, PK3 (FQC48-3PK)
- IMPACT PRODUCTS Mop Bucket (2Y/2021-2Y-90)
- Golden Star Dust Mop Accessories