Shop All Mops
Golden Star
Dust Mop, Blue, Microfiber, WWD48B
Mfr # WWD48B
Zoro # G9883061
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Dust Mop
- Product Type Dust Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # WWD48B
- Zoro # G9883061
- Country of Origin China
- Category Mops
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Dust Mop |
Item | Dust Mop |
Product Type | Dust Mop |
Description
Dust Mop Kit, Product Type Dust Mop, Mop Head Material Microfiber, Mop Head Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH412)
- SPARTA 5.25 in W Tank and Kettle Brush, Brown, Polypropylene (40041EC01)
- QUICKIE Poly Fiber Dish Brush (101)
- ESSENDANT Disinfectingectant, Odoban Conc (911062-G)
- GOLDEN STAR Large Relintless Tube Wet Mop Fanta, PK3 (AWM94L-3PK)
- GOLDEN STAR 1.25 in Waxer Mop, Blue, PK3 (AST30BWL-3PK)
- GOLDEN STAR Mop Head Pocket, Green, Microfiber, PK3 (AMM18PMG-3PK)
- GOLDEN STAR Wet Mop, Green, PK3, AWM94LG5-3PK (AWM94LG5-3PK)
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- GOLDEN STAR Dust Mop, Blue, WCB24CITBB (WCB24CITBB)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- Golden Star Floor Mops, Buckets & Wringers