Shop All Mops
Golden Star
Dust Mop, Blue, Microfiber, PK3, AMD24B-3PK
Mfr # AMD24B-3PK
Zoro # G9227992
product price: $44.99
/pk 3, $15.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Dust Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # AMD24B-3PK
- Zoro # G9227992
- Country of Origin China
- Category Mops
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Dust Mop |
Item | Dust Mop |
Description
Blue Fusion Microfiber Dust Mop,He,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-D-BOL Liquid Blue 12 fl oz (375010.12)
- RUBBERMAID COMMERCIAL Janitor Cleaning Cart with Zip Bag, 24 gal Capacity, 46 in L, 21 3/4 in W, 38 3/8 in H, Black/Yellow (FG617388BLA)
- SANITAIRE Filter, Pre Motor (71480)
- TOUGH GUY Scratch Brush with Scraper, 11 1/2 in L Handle, 5 1/4 in L Brush, Black, Wood, 11 3/8 in L Overall (1VAG8)
- GOLDEN STAR Dust Mop Complete Kit W/ Frame/Handle, Blue, WCB72CITBB (WCB72CITBB)
- GOLDEN STAR Red Starline Blend Wet Mop, 32, PK3 (AQE1032R-3PK)
- GOLDEN STAR Large Wet Mop, Looped-End, Blue (WST34BL)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18PMB-3PK (AMM18PMB-3PK)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM11HDBD-3PK (AMM11HDBD-3PK)
- GOLDEN STAR Dust Mop, Gray, PK3, ADC60W-3PK (ADC60W-3PK)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- Golden Star Floor Mops, Buckets & Wringers