Shop All Mop Wringers
Golden Star
Down Press Mop Bucket and Wringer, Yellow, Polypropylene
Mfr # MBU46DYEL
Zoro # G4109534
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Down Press
- Wringer Material Polypropylene
- Anti-Spill No
- Capacity 9 gal
- Product Type Mop Bucket and Wringer Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # MBU46DYEL
- Zoro # G4109534
- Country of Origin China
- Category Mop Wringers
Details
Wringer Color | Yellow |
Wringer Type | Down Press |
Wringer Material | Polypropylene |
Item | Mop Bucket and Wringer |
Anti-Spill | No |
Capacity | 9 gal |
Product Type | Mop Bucket and Wringer Combination |
Bucket Style | Dual Compartment |
Includes Casters | Yes |
Bucket Color | Yellow |
Bucket Material | Polypropylene |
Description
Bucket and Wringer, Wringer Type Down Press, Capacity 9 gal, Bucket Material Polypropylene, Anti-Spill No, Bucket Color Yellow, Includes Casters Yes, Wringer Material Polypropylene, Bucket Style Dual Compartment, Product Type Mop Bucket and Wringer Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- 3M Doodlebug Scrub Pad, 4.6 x 10, White, PK20 (8440)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Red, 5 3/4 in L Overall (5380504)
- GOLDEN STAR Orange Double Bucket/Wringer Combo (MBU46DORG)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757788YEL)
- CARLISLE FOODSERVICE Mop Bucket, Side Press Wringer, 26qt, Blue (3690814)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690404)
- GENUINE JOE Genuine Joe Mop Bucket (GJO18800)
- Golden Star Floor Mops, Buckets & Wringers