Shop All Rags & Towels
Golden Star
Blue Microfiber Cloth 300 GMS, 16", PK36
Mfr # MC1616BLU300-36PK
Zoro # G9225789
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1616BLU300-36PK
- Zoro # G9225789
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" |
Details
Color | Blue |
Item | Blue Microfiber Cloth 300 GMS,16",PK36 |
Description
Blue Microfiber Cloth 300 GMS,16 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Gray/Yellow, Aluminum (FGH126000000)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHH3)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- 3M Scotch-Brite Microfiber Reusable Wipes 11.5" W X 19.5" L 5 pk, 5PK (9053-12-SM)
- MONARCH Wall Washing Terry Wipers - White 25 lb box (N-W50CB-25)
- Golden Star Rags & Towels