Shop All Rags & Towels
Golden Star
Blue Microfiber Cloth 300 GMS, 12", PK36
Mfr # MC1212BLU300-36PK
Zoro # G9224395
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1212BLU300-36PK
- Zoro # G9224395
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12" |
Details
Color | Blue |
Item | Blue Microfiber Cloth 300 GMS,12",PK36 |
Description
Blue Microfiber Cloth 300 GMS,12 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERAMA BRYTE 28 Oz. Ceramic Cooktop Cleaner (88100)
- GUNK All Purpose Cleaning Wipes, Canister, Dual Textured Cloth, 12 in x 8 in, Citrus (MPDW30)
- WALTER SURFACE TECHNOLOGIES Hi Pwr Acidic Clr/Brightener Liquid, 1Gal (53G255)
- KIMBERLY-CLARK Microfiber Cleaning Cloth, Green, 6PK (83630)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- BUFFALO 14" x 14" White Painter's Towel, PK 4 (62002)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Bag (R2-W50-50BG)
- Golden Star Rags & Towels