Shop All Rags & Towels
Golden Star
Blue Microfiber Cloth 230 GMS, 12", PK36
Mfr # MC1212BLU230-36PK
Zoro # G9225655
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1212BLU230-36PK
- Zoro # G9225655
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12" |
Details
Color | Blue |
Item | Blue Microfiber Cloth 230 GMS,12",PK36 |
Description
Blue Microfiber Cloth 230 GMS,12 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., EA1 (PC-71-1)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT170)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK (26490)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 100 lb. Varies Sizes, White (Z99203)
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- Golden Star Rags & Towels