Shop All Mops
Golden Star
5 in x 18 in Disposable Dust Mop, Gray, PK3
Mfr # ADC18W-3PK
Zoro # G9226355
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 18 in
- Mop Type Dust Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # ADC18W-3PK
- Zoro # G9226355
- Country of Origin Viet Nam
- Category Mops
Dimensions
Mop Pad Size | 5 in x 18 in |
Details
Mop Type | Dust Mop |
Item | Dust Mop |
Description
Disposable Dust Mop,Gray,5 In. x 18 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Pro-Flex Border Sweep with 60" Hardwood Handle (44600)
- RECIPRO TOOLS Recip Wire Brush Strait (RCT-ST10-B)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- GOJO Replacement Pump for GOJO Pour Gallon Bottles, White (4011-01)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM11HDBW-3PK (AMM11HDBW-3PK)
- GOLDEN STAR Quik Change Handle, Looped-End, Blue, Blended, PK3 (HQC160FBLU-3PK)
- GOLDEN STAR 5 in Wet Mop, Orange, PK3, AST34OM5-3PK (AST34OM5-3PK)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWS5-3PK (AST30BWS5-3PK)
- GOLDEN STAR 18 in Mop Head, Gray, Microfiber, PK3 (AMM18HDBWA-3PK)
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK503OR (BWK503OR)
- Golden Star Mops