Shop All Mops
Golden Star
5 in Wet Mop, Orange, PK3, AST34OL5-3PK
Mfr # AST34OL5-3PK
Zoro # G9225664
product price: $39.99
/pk 3, $13.33/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Orange
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # AST34OL5-3PK
- Zoro # G9225664
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5 in |
Details
Mop Head Color | Orange |
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Large Orange Comet Blend Wet Mop 5 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 30 gal. Can Liners, 2-Ply, 250PK (GJO02149)
- VALTERRA Valterra V23500 Pure Power Toilet Bowl Cleaner - 24 oz. (V23500)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVD7)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- GOLDEN STAR Dust Mop Complete Kit W/ Frame/Handle, Blue, WCB72CITBB (WCB72CITBB)
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- GOLDEN STAR 5 in Wet Mop, Orange, PK3, AST34OM5-3PK (AST34OM5-3PK)
- GOLDEN STAR Wet Mop, Blue, PK3, AQE1016B-3PK (AQE1016B-3PK)
- GOLDEN STAR Gray FiberGlass Easy Change Wet Mop, PK3 (HPC60FGRA-3PK)
- GOLDEN STAR Dust Mop, Blue, Microfiber, WWD24B (WWD24B)
- O-CEDAR 7.5 in W Quick-Way Mopstick Handle, Black, Plastic (CLN551)
- Golden Star Mops