Shop All Mops
Golden Star
5 in Wet Mop, Green, PK3, AST34GM5-3PK
Mfr # AST34GM5-3PK
Zoro # G9707675
product price: $32.99
/pk 3, $11.00/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Green
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # AST34GM5-3PK
- Zoro # G9707675
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5 in |
Details
Mop Head Color | Green |
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Medium Green Comet Blend Wet Mop 5 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Break-Up, Pro Fryer, Boil-Out, 2 oz. Packet, 36 PK (CBD991209)
- O-CEDAR Easywring Spinmp Mf Kit (148473)
- GEC Global Industrial Plastic Trash Can, Brown, 55 Gallon (XDW-010-BN)
- SAVOGRAN 1 Gal. Liquid TSP Substitute Cleaner (10633)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- GOLDEN STAR 5 in x 18 in Disposable Dust Mop, Gray, PK3 (ADC18W-3PK)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18PMB-3PK (AMM18PMB-3PK)
- GOLDEN STAR Dust Mop, Blue, Microfiber, WWD24B (WWD24B)
- GOLDEN STAR 5 in Wet Mop, Orange, PK3, AST34OM5-3PK (AST34OM5-3PK)
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- RUBBERMAID COMMERCIAL 40 ft L Flat Dust Mop, Slide On Connection, Cut-End, White, Cotton (FGM15000WH00)
- Golden Star Mops