Shop All Mops
Golden Star
1.25 in Wet Mop, Red, PK3
Mfr # AST34RM-3PK
Zoro # G9706530
product price: $29.59
/pk 3, $9.86/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Head Color Red
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # AST34RM-3PK
- Zoro # G9706530
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 1.25 in |
Details
Mop Head Color | Red |
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Medium Red Comet Blend Wet Mop 1.25,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GDI TOOLS GOLD HARD CARD SQUEEGEE (GT086GLD)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- IROBOT Braava m6 Bagless Cordless Standard Filter WiFi Connected Rechargeable Sweeper (M611020)
- MINT-X 38 gal Rodent-Repellent Recycled Trash Bags, 33 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX3346XHB)
- GOLDEN STAR Dust Mop Complete Kit W/ Frame/Handle, Blue, WCB72CITBB (WCB72CITBB)
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWM5-3PK (AST30BWM5-3PK)
- GOLDEN STAR Gray FiberGlass Easy Change Wet Mop, PK3 (HPC60FGRA-3PK)
- GOLDEN STAR Small Wet Mop, Blue, PK3, AWM94SB-3PK (AWM94SB-3PK)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM11HDBD-3PK (AMM11HDBD-3PK)
- GOLDEN STAR 1.25 in Waxer Mop, Blue, PK3 (AST30BWL-3PK)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK732R (BWK732R)
- Golden Star Mops