Shop All Mops
Golden Star
1.25 in Waxer Mop, Blue, PK3
Mfr # AST30BWL-3PK
Zoro # G9228029
product price: $46.15
/pk 3, $15.38/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Head Color Blue
- Mop Type Waxer Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # AST30BWL-3PK
- Zoro # G9228029
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 1.25 in |
Details
Mop Head Color | Blue |
Mop Type | Waxer Mop |
Item | Waxer Mop |
Description
Large Blue/White Waxer Mop 1.25 In. He,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 36 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT175)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- MOERMAN Liquidator Squeegee Channel 20 14 Inch (23217)
- GOLDEN STAR Wet Mop, Green, PK3, HWC1FGRN-3PK (HWC1FGRN-3PK)
- GOLDEN STAR Dust Mop, Blue, Microfiber, WWD36B (WWD36B)
- GOLDEN STAR Dust Mop Complete Kit W/ Frame/Handle, Blue, WCB48CITBB (WCB48CITBB)
- GOLDEN STAR Large Wet Mop, Looped-End, White, Blended (WST34L)
- GOLDEN STAR 5 in x 18 in Disposable Dust Mop, Gray, PK3 (ADC18W-3PK)
- GOLDEN STAR 1.25 in Wet Mop, Cotton, PK3, AEW7524-3PK (AEW7524-3PK)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- Golden Star Floor Mops, Buckets & Wringers