Shop All Steel Toe Boots
Golden Retriever Outdoor Footwear
Size 7 Men's 8 in Work Boot Steel Work Boots, Brown
Mfr # 8942
Zoro # G2274207
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 7
- Width EE
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Retriever Outdoor Footwear
- MFR # 8942
- Zoro # G2274207
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | EE |
Height | 8 in |
Footwear Width | EE |
Heel Height | 1/2 in |
Size (PRINT) | 7 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 8942, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX PVC, 18 in Long x 6 in Wide, 10 PK (A7-B)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- TIMBERLAND PRO Hiker Shoe, W, 7, Brown, PR (TB186515214)
- TIMBERLAND PRO Athletic Shoe, W, 14, Black, PR (TB1A1B6U001)
- Golden Retriever Outdoor Footwear Foot Protection