Shop All Steel Toe Boots
Golden Retriever Outdoor Footwear
Size 14 Men's 6 in Work Boot Steel Work Boots, Gray/Black
Mfr # 7365
Zoro # G5485667
product price: $79.99
/pr
Free Shipping & Returns
$79.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 14
- Width W
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Retriever Outdoor Footwear
- MFR # 7365
- Zoro # G5485667
- UPC # 840567083722
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | W |
Size (PRINT) | 14 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 7365, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- DANNER Chelsea Boot, EE, 8, Brown, PR (15484-8EE)
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4688)
- MICHELIN Size 9 1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- Golden Retriever Outdoor Footwear Steel Toe Boots