Golden Lighting

Golden Lighting 9808-2W PW Seaport 2 Light Wall Sconce - Silver


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FeaturesNautical-inspired designSturdy steel construction provides extra durabilityOffered in pewter or matte blackSwivel ball joint allows the shade to be angled in various positionsPopularly used as accent lightingUses a medium base bulbSpecificationsCollection: Seaport PWStyle: TransitionalFinish: PewterColor Class: SilverSuggested Room Fit: Bath.Living.Hall.AccentFixture Type/Function: Sconce - DampGlass/Shade Finish: Pewter Metal CageSafety Rating: ETLFixture Application: Damp LocationEnergy Saver: NoEnergy Star: NoDark Sky: NoADA: NoTitle 24: NoWidth/Diameter: 4.625"Height: 16.5"Extension: 6"Number of Sockets: 2Max Wattage: 60Uses Bulb Type: Incandescent. Type ABulb Included: NoWire Length: 8"Glass/Shade Diameter: 4.625"Glass/Shade Height: 6"Canopy/Backplate Dimension: 4.625"W x 0.875"E

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.