Shop All Pendants
Golden Lighting
Golden Lighting 7312-L FW 2-Light Pendant with French White Shades
Mfr # 7312-L FW
Zoro # G803754183
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 7312-L FW
- Zoro # G803754183
- UPC # 844375039469
- Country of Origin China
- Category Pendants
Description
Features
- Simple, traditional silhouettes are a nod to a bygone era
- Features a caged diffuser and exposed hardware
- The shade interior is painted to enhance light quality
- May be mounted on a sloped ceiling
- Material: Steel
- Style: Transitional
- Bulb/Gas Type: Rustic/Lodge
- Voltage: 110 to 120 V
- Finish: French White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Electrix 1772 replacement light bulb lamp (1772 ELECTRIX)
- ILC Replacement for Stinger / Dejay B24w / 38111 replacement light bulb lamp (B24W / 38111 STINGER / DEJAY)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. (ELB 0610)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade (6363200)
- CHLOE LIGHTING Chloe Lighting CH36939GV20-UH3 Fallon Tiffany-Style 3 Light Inverted Ceiling Pendant - 20 in. Shade (CH36939GV20-UH3)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- Golden Lighting Pendants