Shop All Pendants
Golden Lighting
Golden Lighting 7312-L BP Bartlett 2 Light Pendant in Black Patina
Mfr # 7312-L BP
Zoro # G003754099
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 7312-L BP
- Zoro # G003754099
- UPC # 844375022621
- Country of Origin China
- Category Pendants
Description
Features
- Industrial, vintage inspired fixture
- Simple, traditional silhouettes are a nod to a bygone era
- Features a caged diffuser and exposed hardware
- Offered in two finishes: Copper patina and Black patina
- The Black Patina finish is lightly weathered
- A pendant bowl provides a glowing presence in dining and entry areas
- Collection: Bartlett
- Style: Rustic
- Finish: Black Patina
- Color Class: Black
- Suggested Room Fit: Accent, Kitchen
- Fixture Type - Function: Pendant
- Glass - Shade Finish: Black Patina
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Number of Sockets: 2
- Max Wattage: 100
- Uses Bulb Type: Incandescent, Type A
- Bulb Included: No
- Chain Length: 6''
- Wire Length: 10''
- Glass - Shade Diameter: 15.75"
- Glass - Shade Height: 10.25"
- Canopy - Backplate Dimensions: 5.75" Dia x 1.625" E
- Dimensions: 15.875" H x 16.5" W
- Weight: 5.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (28078-1R-ORB/PLC)
- PROGRESS LIGHTING Glimmer Six-Light Pendant, Color: Brown (P5346-20)
- Golden Lighting Pendants