Shop All Pendants
Golden Lighting
Golden Lighting 4309-3P BLK-AB-SD 15 in. Mercer 3 Light Matte Black & Aged Brass Pendant Ceiling Light in Black with Aged Brass Accents
Mfr # 4309-3P BLK-AB-SD
Zoro # G403754064
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 4309-3P BLK-AB-SD
- Zoro # G403754064
- UPC # 844375073111
- Country of Origin China
- Category Pendants
Description
With seeded glass and a contemporary finish, the simplicity of the Mercer Collection is suitable for transitional to modern interiors. Bold, graphic lines in matte black create the open-cage design. The rod-hung construction and square canopy complete the clean, modern look. This 3-light pendant is perfect for intimate settings.
Features- Sturdy steel construction provides extra durability
- Clean open-cage design is suitable for transitional to modern interiors
- 1ea 6", 3ea 12" Rod
- 10'
- Collection: Mercer
- Category: Pendants
- Finish: Matte Black, Aged Brass
- Glass: Seeded
- Shade: Seeded Glass
- Material: Steel
- Bulbs Included: No
- Dimmable: Yes
- Bulb Category: Incandescent
- Primary Bulb: 3 x 60.00 watts E12 B
- Total Wattage: 180W
- Voltage: 120V
- Safety Rating: UL, CUL Dry Location
- Width: 15.00 in.
- Height: 15.50 in.
- Max Height: 60.50 in.
- Extension, Depth: 15.00 in.
- Backplate, Canopy Width: 4.88 in.
- Backplate, Canopy Length: 4.88 in.
- Backplate, Canopy Thickness: 0.09 in.
- Number of Arms: 3
- Glass Diameter: 3.125"
- Glass Height: 6.625"
- Slope Ceiling: Yes
- Close-to-Ceiling: No
- Weight: 12.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03768 replacement light bulb lamp, 4PK (03768 WESTINGHOUSE)
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 GRN 25PK (BU25C9X3-TGRA)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- STARLINKS Starlinks COM14 Pegasus Fortuna Pendant - Surmounting Obstacles By Anne Stokes (COM14)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- Golden Lighting Pendants