Golden Lighting

Golden Lighting 3890-WSC GB Meridian Golden Bronze 1 Light Wall Sconce


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fixture Type Incandescent, Type A
  • Standards UL, CUL
  • Base Type E26/Medium
  • Shade Width 13 in
  • Shade Height 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shade Width 13 in
Shade Height 5 in

Details

Fixture Type Incandescent, Type A
Standards UL, CUL
Base Type E26/Medium
Environment Dry

Description

Intricately scrolled arms and our golden bronze finish of the Meridian Collection (3890 GB Series) make a bold statement of luxury. The antique alabaster glass shades are square with rounded edges ot complement the collection`s organic quality.
  • Fixture Finish: Golden Bronze
  • Fixture Width: 15
  • Fixture Height: 9
  • Fixture Extension: 6
  • Fixture Wattage: 1 X 100W(M)
  • Chain Length:
  • Wire Length: 8
  • Glass Finish: Antique Marbled Glass
  • Suggested Room: Living Hall Accent
  • UL Listing: dry
  • Color Class: Medium Bronze Finishes
  • Number of Sockets: 1
  • Bulb included: No
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.