Shop All Pendants
Golden Lighting
Golden Lighting 3602-S RBZ-RBZ Duncan Small Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade
Mfr # 3602-S RBZ-RBZ
Zoro # G803754008
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3602-S RBZ-RBZ
- Zoro # G803754008
- UPC # 844375025288
- Country of Origin China
- Category Pendants
Description
Features
- Contemporary Style with industrial feel
- Simple, classic silhouette
- Fixture body is a warm, Rubbed Bronze finish
- Shade is in a warm, Rubbed Bronze finish
- Wide, open-bottom shades
- Eye-catching accent that can be used individually or arrayed in a group
- Collection: Duncan RBZ
- Style: Transitional
- Finish: Rubbed Bronze
- Color Class: Bronze
- Suggested Room Fit: Accent, Kitchen
- Fixture Type - Function: Mini Pendant
- Glass - Shade Finish: Rubbed Bronze Shade
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Number of Sockets: 1
- Max Wattage: 100
- Uses Bulb Type: Incandescent, Type A
- Bulb Included: No
- Chain Length: 6''
- Wire Length: 10''
- Glass - Shade Diameter: 8.875"
- Glass - Shade Height: 7.5"
- Canopy - Backplate Dimensions: 4.875" Dia x 1" E
- Dimensions: 15.75" H x 8.875" W
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- SATCO 18W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49390)
- SUNSHINE LIGHTING Sunlite Q1500T3/CL/240V 1500W Double Ended T3 Halogen Bulb, RSC Base, Clear (03390-SU)
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- Golden Lighting Pendants