Shop All Pendants
Golden Lighting
Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade
Mfr # 3602-L RBZ-RBZ
Zoro # G803754091
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type E26/Medium
- Voltage 120
- Light Type Incandescent, Type A
- Standards UL & CUL
- Shade Width 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3602-L RBZ-RBZ
- Zoro # G803754091
- UPC # 844375025264
- Country of Origin China
- Category Pendants
Dimensions
Shade Width | 13.75 in |
Shade Height | 7.125 in |
Details
Lamp Type | E26/Medium |
Voltage | 120 |
Light Type | Incandescent, Type A |
Standards | UL & CUL |
Description
Features
- Contemporary Style with industrial feel
- Simple, classic silhouette
- Fixture body is a warm, Rubbed Bronze finish
- Shade is in a warm, Rubbed Bronze finish
- Frosted Glass diffuser
- A pendant provides a glowing presence
- Collection: Duncan RBZ
- Style: Transitional
- Finish: Rubbed Bronze
- Color Class: Bronze
- Suggested Room Fit: Kitchen, Living, Dining
- Fixture Type - Function: Pendant
- Glass - Shade Finish: Rubbed Bronze Shade
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Number of Sockets: 1
- Max Wattage: 100
- Uses Bulb Type: Incandescent, Type A
- Bulb Included: No
- Chain Length: 6''
- Wire Length: 10''
- Glass - Shade Diameter: 13.75"
- Glass - Shade Height: 7.125"
- Canopy - Backplate Dimensions: 4.875" Dia x 1" E
- Dimensions: 16.5" H x 14" W
- Weight: 6.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp (SP23/R40/27K-DIM EIKO)
- FEIT ELECTRIC LED BULB T6.5 E17 WW 20W (BP20T61/2/SULED)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- ILC Replacement for Pentair 79108100 replacement light bulb lamp (79108100 PENTAIR)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- BESA LIGHTING Pogo Cord Pendant, White/Inner Silver and Opal Matte, Satin Nickel Finish, 1x5W LED (1XT-4293SF-LED-SN)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- QUOIZEL Burdett 3-Light Aged Copper Pendant (BURD2818AC)
- WESTINGHOUSE Westinghouse 66238 2 Light; Drum Ceiling Fixture - White Finish (503372)
- Golden Lighting Pendants