Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black
Mfr # 3602-L BLK-WH
Zoro # G503754223
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3602-L BLK-WH
- Zoro # G503754223
- UPC # 844375060050
- Country of Origin China
- Category Pendants
Description
Transform the look of your room with this classic, vintage-inspired fixture by Golden Lighting. Golden Lighting's Duncan collection is contemporary style with an industrial feel. The collection features a variety of simple, traditional silhouettes that are a nod to a bygone era. The Rubbed Bronze fixtures are paired with Rubbed Bronze shades. This large, chain-hung pendant features a glass diffuser and is comfortably sized for a small nook or island. The pendant may be hung individually or grouped over a bar. This matte black 1-light pendant with chain is paired with a white shade. The shade is a glossy, bright white.
Features- Contemporary style with an industrial feel
- Simple, classic silhouette
- Rubbed Bronze fixtures are paired with Rubbed Bronze shades
- Frosted glass diffuser
- May be mounted on a sloped ceiling
- Provides a glowing presence over a table or island
- Brings a high and diffuse light to kitchen or task areas
- Collection: Duncan BLK
- Finish: Black
- Shade Finish: White Shade
- Style: Transitional
- Color Class: Black
- Material: Steel
- Suggested Room Fit: Kitchen, Living, Dining
- Fixture Type & Function: Pendant
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Number of Sockets: 1
- Max Wattage: 100W
- Total Wattage: 100W
- Uses Bulb Type: Incandescent, Type A
- Voltage: 120V
- Dimmable: Yes
- Slope Ceiling: No
- Close to Ceiling: No
- Convertible: No
- Fixture Size: 14 x 16.875"
- Chain Length: 6'
- Wire Length: 10'
- Glass Diameter: 13.75"
- Glass Height: 7.125"
- Canopy/Backplate: 4.875" Dia. x 1" E
- Fixture Weight: 6.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest T12 Premium Bl368 Shatter Resistant Lamp 40W X 48" (130-000269)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34012-6PK)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- Golden Lighting Pendants