Shop All Outdoor Flushmount Lights
Golden Lighting
Golden Lighting 3602-3SF BLK-AB Duncan 3 Light Track Light in Black with Aged Brass Shades
Mfr # 3602-3SF BLK-AB
Zoro # G303991637
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3602-3SF BLK-AB
- Zoro # G303991637
- UPC # 844375078710
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
FeaturesContemporary style with an industrial feelSimple. classic silhouetteOffered in a variety of plated and painted metal shade finishesProvides a stylish focal pointSwivels on these Semi-Flush fixtures maneuver to a 90 degree angleSemi-Flush fixtures have fully rotating shades like track lightsLow-profile designSpecificationsCollection: Duncan BLKStyle: TransitionalFinish: Matte BlackColor Class: BlackSuggested Room Fit: Bath.Living.Hall.AccentFixture Type/Function: Semi-flush - DampGlass/Shade Finish: Aged BrassSafety Rating: UL.CULFixture Application: Damp LocationEnergy Saver: NoEnergy Star: NoDark Sky: NoADA: NoTitle 24: NoWidth/Diameter: 35.375"Height: 10.75"Extension: 6.5"Number of Sockets: 3Max Wattage: 100Uses Bulb Type: Incandescent. Type ABulb Included: NoWire Length: 8"Glass/Shade Diameter: 6.5"Glass/Shade Height: 4.5"Canopy/Backplate Dimension: 8.25"L x 4.5"W x 0.875"E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural LED Bulb, Decorative, B10 Blunt Tip Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable, Clear (40794)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- FEIT ELECTRIC Bulb Led Br30 E26Dl 7.2W (BR30DM/950CA/3)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- VAXCEL Dorado Dualux 12in Outdoor Light Silver (T0388)
- VAXCEL Whitebark 9in Outdoor Light Rust (OW50593OA)
- LIGHTING BUSINESS V2032F12BK-RC 12 in. Maxime Flush Mount, Black (LI1728971)
- INTENSE Fiberglass In-Ground Well Light with Grill, Bronze (IN1526393)
- Golden Lighting Outdoor Flushmount Lights