Shop All Semi-Flushmount Lights
Golden Lighting
Golden Lighting 3219-SF BLK-BLK 8 in. Dixon 1 Light Matte Black Semi-Flush Ceiling Light; Damp
Mfr # 3219-SF BLK-BLK
Zoro # G303754027
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3219-SF BLK-BLK
- Zoro # G303754027
- UPC # 844375074156
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Mid-century modern design with a modern twist, these fashionable orbs are highly customizable. Choose colors and finishes that complement your existing decor or design your entire room around your favorite color combination. This semi-flush is UL approved for use in a bathroom, but also works perfectly in a kitchen, living room, entry, or hallway.
Features- Transitional style that combines mid-century modern design with modern elements
- Fashionable, customizable orbs
- 8"
- Collection: Dixon
- Category: Semi-Flush Mounts
- Finish: Matte Black
- Glass: Clear
- Shade: Clear Glass
- Material: Steel
- Bulbs Included: No
- Dimmable: Yes
- Bulb Category: Incandescent
- Primary Bulb: 1 x 60.00 watts E26 A
- Total Wattage: 60W
- Voltage: 120V
- Safety Rating: UL, CUL Damp Location
- Width: 7.50 in.
- Height: 10.50 in.
- Backplate, Canopy Width: 4.75 in.
- Backplate, Canopy Thickness: 0.75 in.
- Glass Diameter: 7.75
- Glass Height: 7.5"
- Slope Ceiling: No
- Close-to-Ceiling: Yes
- Convertible: No
- Energy Saver: No
- Shade Material: Glass
- Multi Tier: No
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Strip Light1100 lm, 2 ft (556081110)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- ILC Replacement For OHMEDA M1062795 (M1062795)
- EKENA MILLWORK Bradford Classic Ceiling Medallion, Two Piece (Fits Canopies up to 8 5/8"), 13"OD x 7 1/2"ID x 3/4"P (CM13BR2)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266672 Black with Purple & Orange Lights (266672)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- Golden Lighting Semi-Flushmount Lights