Shop All Chandeliers
Golden Lighting
Golden Lighting 3170-4P BLK-CW Roost 4 Light Chandelier in Black with Chicken Wire Shade
Mfr # 3170-4P BLK-CW
Zoro # G103754081
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3170-4P BLK-CW
- Zoro # G103754081
- UPC # 844375082311
- Country of Origin China
- Category Chandeliers
Description
FeaturesRustic style in a modern formChicken wire shade with hand-painted wood finish bring a casual. rustic feel to the designSmooth matte black finishLarge. open shadeProvides widespread ambient lightingSpecificationsCollection: RoostStyle: RusticFinish: Matte BlackColor Class: BlackSuggested Room Fit: Kitchen.Foyer.Living.BedroomFixture Type/Function: Chandelier - MiniGlass/Shade Finish: Chicken Wire ShadeSafety Rating: UL.CULFixture Application: Dry LocationEnergy Saver: NoEnergy Star: NoDark Sky: NoADA: NoTitle 24: NoWidth/Diameter: 17.375"Height: 18.375"Number of Sockets: 4Max Wattage: 60Uses Bulb Type: Incandescent. Type BBulb Included: NoWire Length: 10'Canopy/Backplate Dimension: 5.25"Dia x 1"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- STREAMLIGHT Mini Flashlight, 4.77" L, 0.77" Body dia. (88031)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- SKELETONS & MORE Skeletons & More SKUL-500M Skull & Metal Chandelier; 8 Life-Size Skulls on Metal Frame with Flameless Candles (SKUL-500M)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- ELEGANT LIGHTING Elegant Lighting 1130D20DB-RC 20 Dia. x 23 H in. Geneva Pendent Lamp - Dark Bronze; Royal Cut Crystals (1130D20DB/RC)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- DAINOLITE 32 Watt Led Chandelier Matte Black W/ White Acrylic Diffuser (ARY-2032LEDC-MB)
- DWELED Divergence 64in LED Chandelier in Black (PD-609)
- Golden Lighting Chandeliers