Shop All Pendants
Golden Lighting
Golden Lighting 3168-FM11 BLK-BLK 11 in. Channing 2 Light Matte Black & Matte Black Flush Mount Ceiling Light
Mfr # 3168-FM11 BLK-BLK
Zoro # G703754245
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type E26/Medium
- Light Type Incandescent, Type A
- Standards ETL
- Shade Width 11 in
- Shade Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3168-FM11 BLK-BLK
- Zoro # G703754245
- UPC # 844375086111
- Country of Origin China
- Category Pendants
Dimensions
Shade Width | 11 in |
Shade Height | 4.75 in |
Details
Lamp Type | E26/Medium |
Light Type | Incandescent, Type A |
Standards | ETL |
Description
The simple, partially exposed lamps of the Channing collection reinforces the transitional and industrial-chic style. A mesh metal shade is the only accent for this utilitarian fixture. The contemporary shade partially shields the bulbs and gently diffusing the fixture's bright light. The low-profile design is offered in a variety of sizes. Perfect for a bedroom, hallway, or bath, this fixture is approved for use in damp locations.
Features- Transitional style
- Simple, utilitarian design
- 8"
- Glass Diameter:
- 11"
- Collection: Channing
- Category: Flush Mounts
- Finish: Matte Black, Matte Black
- Material: Steel
- Bulbs Included: No
- Dimmable: Yes
- Bulb Category: Incandescent
- Primary Bulb: 2 x 60.00 watts Medium A
- Total Wattage: 120W
- Voltage: 120V
- Safety Rating: ETL Damp Location
- Width: 11.00 in.
- Height: 4.75 in.
- Backplate, Canopy Width: 9.00 in.
- Backplate, Canopy Thickness: 0.75 in.
- Glass Height: 4.75"
- Slope Ceiling: No
- Close-to-Ceiling: Yes
- Convertible: No
- Energy Saver: No
- Shade Material: Steel
- Multi Tier: No
- Weight: 4.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Keene 30W 120-277V-Ac Light Fixture (TF30-NW-G1-K-FL-8-BZ)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- ILC Replacement For KEYSTONE KTEB454HOUVPS (KTEB-454HO-UV-PS)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- CANARM Pendant Light, 100W, 7.75x18.25"-60.25" (IPL626A01BN)
- QUOIZEL Ferguson Mini Pendant (FER1510PK)
- Golden Lighting Pendants