Shop All Pendants
Golden Lighting
Golden Lighting 3118-L BLK-SD 1 Light Hines Pendant - Black with Seeded Glass
Mfr # 3118-L BLK-SD
Zoro # G203754035
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type E26/Medium
- Light Type Incandescent, Type A
- Fixture Wattage 1 x 100W(M)
- Standards UL & CUL
- Shade Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3118-L BLK-SD
- Zoro # G203754035
- UPC # 844375045668
- Country of Origin China
- Category Pendants
Dimensions
Shade Height | 7.5 in |
Shade Width | 13.5 in |
Details
Lamp Type | E26/Medium |
Light Type | Incandescent, Type A |
Fixture Wattage | 1 x 100W(M) |
Standards | UL & CUL |
Description
Offered in two smooth finishes, with two glass s, Hines is suitable for a variety of decors. The transitional style is a marriage of traditional silhouettes with modern finishes. The black and chrome fixtures are paired with opal or seeded glass shades. This pendant may be hung individually or arrayed as a set.
Specifications- Color: Black with Seeded Glass
- Weight: 7.98
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld6Xjb Led (SLD6EXT)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430-100)
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- CAL LIGHTING Frosted White Sloped Ceiling Pendant Drop Plate for HT Track Systems (HT-294-S-TP-BK)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- Golden Lighting Pendants