Shop All Bathroom Vanities with Tops
Golden Lighting
Golden Lighting 3118-BA3 BCB-SD Hines 3 Light Bathroom Vanity; Brushed Champagne Bronze
Mfr # 3118-BA3 BCB-SD
Zoro # G504131894
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Lighting
- MFR # 3118-BA3 BCB-SD
- Zoro # G504131894
- UPC # 844375089389
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Offered in four smooth finishes, with two glass options, Hines is suitable for a variety of decors. The transitional style is a marriage of traditional silhouettes with modern finishes. The Matte Black, rubbed bronze, Pewter and Chrome fixtures are paired with opal, seeded, or clear glass shades. This 3-light bath vanity is UL approved damp locations.
Features- Hines 3 Light Bath Vanity
- Transitional style suitable for a variety of decors
- Sturdy steel construction provides extra durability
- Color: Brushed Champagne Bronze
- Weight: 9.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-L7, Compatible to LG Lt1000p Refrigerator Water Filters (1PK) Made by AFC (Lt1000p-AFC-RF-L7-1-93085)
- SLOAN Flex Tube Diaphragm Kit, Toilet (EBV1020A)
- OLYMPIA FAUCETS Extended Combo Tub Spout, Brushed Nickel (OP-640034-BN)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Natural Oak (HI2221801)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Blue (VF18836BL)
- INVAL Bathroom Vanity w/Bowl (GB-3626)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- KOHLER Tresham 24" Vanity (2604-F69)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC30WW)
- Golden Lighting Bathroom Vanities with Tops