Shop All Vanity Lights
Golden Lighting
Golden Lighting 3118-BA1 BLK-SD 1 Light Hines Bath Vanity - Black with Seeded Glass
Mfr # 3118-BA1 BLK-SD
Zoro # G804061020
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent, Type A
- Voltage 120
- Standards UL & CUL
- Shade Width 6.875 in
- Base Type E26/Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 3118-BA1 BLK-SD
- Zoro # G804061020
- UPC # 844375045743
- Country of Origin China
- Category Vanity Lights
Dimensions
Shade Width | 6.875 in |
Shade Height | 4.75 in |
Details
Lamp Type | Incandescent, Type A |
Voltage | 120 |
Standards | UL & CUL |
Base Type | E26/Medium |
Description
Offered in two smooth finishes, with two glass s, Hines is suitable for a variety of decors. The transitional style is a marriage of traditional silhouettes with modern finishes. The black and chrome fixtures are paired with opal or seeded glass shades. 1-Light Bath fixtures are popularly used in halls, stairways, bathrooms and entries as accents.
Specifications- Color: Black with Seeded Glass
- Weight: 3.17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- ILC Replacement for Purtest Pt-12 Quartz Sleeve replacement light bulb lamp (PT-12 QUARTZ SLEEVE PURTEST)
- QUOIZEL Abner Bath (ABR8614MBK)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- SATCO 62-1568 Vanity Fixture, 120 V, 15 W, 2-Lamp, LED Lamp, 1300 Lumens, 3000 K Color Temp (62/1568)
- SATCO Satco Products 62-1210 11 in. Round LED Acrylic Fixture (62/1210)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- MAXIM LIGHTING Corona 2-Light Bath Vanity (10212CLBK)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- Golden Lighting Vanity Lights