Shop All Pendants
Golden Lighting
Golden Lighting 2074-LP CH-CLR Smyth Linear Pendant in Chrome with Clear Glass
Mfr # 2074-LP CH-CLR
Zoro # G403754217
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type E12/Candelabra
- Light Type Incandescent, Type B
- Fixture Wattage 5 x 60W(C)
- Standards UL & CUL
- Shade Height 5.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 2074-LP CH-CLR
- Zoro # G403754217
- UPC # 844375035584
- Country of Origin China
- Category Pendants
Dimensions
Shade Height | 5.875 in |
Shade Width | 2.75 in |
Details
Lamp Type | E12/Candelabra |
Light Type | Incandescent, Type B |
Fixture Wattage | 5 x 60W(C) |
Standards | UL & CUL |
Description
Features
- Modern lanterns feature a handsome beveled cage design
- Clean geometry creates a contemporary style
- Offered in 3 finishes: Chrome, Gunmetal Bronze and White Gold
- Popularly used in halls, stairways, entries and as accent lighting Eye-catching accent that can be used individually or arrayed in a group
- All mounting hardware included
- UL - cUL listed
- Collection: Smyth CH
- Style: Modern
- Finish: Chrome
- Color Class: Painted Silver & Gold Finishes
- Suggested Room Fit: Bath, Living, Hall, Accent
- Fixture Type - Function: Sconce
- Glass - Shade Finish: Clear Glass
- Safety Rating: UL, CUL
- Fixture Application: Damp Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: Yes
- Title 24: No
- Extension: 6"
- Number of Sockets: 1
- Max Wattage: 60
- Uses Bulb Type: Incandescent, Type B
- Bulb Included: No
- Wire Length: 8"
- Glass - Shade Diameter: 2.75"
- Glass - Shade Height: 5.875"
- Canopy - Backplate Dimensions: 4" W x 6.75" H
- Install Position: Not Reversible
- Dimensions: 8.75" H x 41" W x 8.5" L
- Weight: 13.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- ILC Replacement for Trojan Technologies UV MAX D Quartz Sleeve (UV MAX D QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- ILC Replacement for Tomar 3001 (3001 TOMAR)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- STARLINKS Starlinks KT13 Sigil Of Abraxas Pendant - Magickal Right And Might (KT13)
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500231-009)
- Golden Lighting Pendants