Golden Lighting 2073-M3 GMT 12 in. Smyth 3 Light Gunmetal Bronze Mini Chandelier Ceiling Light in Clear Glass
Mfr # 2073-M3 GMT
Zoro # G303754119
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 2073-M3 GMT
- Zoro # G303754119
- UPC # 844375075559
- Country of Origin China
- Category Chandeliers
Description
Modern lanterns featuring a handsome beveled cage design make a modern, elegant statement in the Smyth collection. Clean geometry creates contemporary style with steel candles and candelabra bulbs encased in two glass options. The fixtures are offered in 3 finishes Chrome, Gunmetal Bronze and White Gold. The gleaming Chrome finish adds a sleek, contemporary option to this open-caged collection. A darker option, the Gunmetal Bronze finish has warm bronze undertones and is perfect for all industrial or vintage aesthetics. The White Gold finish option softens the geometric form, creating a more delicate and transitional appearance.
Features- Modern lanterns feature a handsome beveled cage design
- Clean geometry creates a contemporary style
- 6' (3.8mm) Chain
- 10'
- Collection: Smyth
- Category: Mini Chandeliers
- Finish: Gunmetal Bronze
- Glass: Clear
- Shade: Clear Glass
- Material: Steel
- Bulbs Included: No
- Dimmable: Yes
- Bulb Category: Incandescent
- Primary Bulb: 3 x 60.00 watts E12 B
- Total Wattage: 180W
- Voltage: 120V
- Safety Rating: UL, CUL Dry Location
- Width: 11.75 in.
- Height: 17.25 in.
- Backplate, Canopy Width: 5.00 in.
- Backplate, Canopy Length: 5.00 in.
- Backplate, Canopy Thickness: 1.00 in.
- Number of Arms: 3
- Glass Diameter: 6.75"
- Glass Height: 6.5"
- Slope Ceiling: Yes
- Close-to-Ceiling: Yes
- Convertible: Yes
- Energy Saver: No
- Multi Tier: No
- Weight: 11.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-143)
- Golden Lighting Chandeliers