Shop All Pendants
Golden Lighting
Golden Lighting 2073-LP GMT-OP Smyth 5 Light Linear Pendant in Gunmetal Bronze with Opal Glass
Mfr # 2073-LP GMT-OP
Zoro # G403754033
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type E12/Candelabra
- Light Type Incandescent, Type B
- Standards UL & CUL
- Fixture Wattage 5 x 60W(C)
- Shade Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 2073-LP GMT-OP
- Zoro # G403754033
- UPC # 844375025899
- Country of Origin China
- Category Pendants
Dimensions
Shade Height | 5.25 in |
Shade Width | 2.75 in |
Details
Lamp Type | E12/Candelabra |
Light Type | Incandescent, Type B |
Standards | UL & CUL |
Fixture Wattage | 5 x 60W(C) |
Description
Features
- Modern lanterns feature a handsome bevelled cage design
- Clean geometry creates a contemporary style
- Opal Glass cylinders encase steel candles and candelabra bulbs
- Gunmetal Bronze finish is softened with warm bronze undertones
- Provides widespread ambient lighting
- Illuminates a kitchen bar or similar area without interfering with activity at the surface
- Collection: Smyth
- Style: Modern
- Finish: Gunmetal Bronze
- Color Class: Bronze
- Suggested Room Fit: Kitchen, Living, Dining
- Fixture Type - Function: Linear Pendant
- Glass - Shade Finish: Opal Glass
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Extension: 8.5"
- Number of Sockets: 5
- Max Wattage: 60
- Uses Bulb Type: Incandescent, Type B
- Bulb Included: No
- Wire Length: 10''
- Glass - Shade Diameter: 2.75"
- Glass - Shade Height: 5.25"
- Canopy - Backplate Dimensions: 11.75" L x 4.5" W x 1.25" E
- Dimensions: 8.75" H x 41" W x 8.5" L
- Weight: 13.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lamp Changer (3V694)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- ILC Replacement for Universal Ec150unvse (EC150UNVSE UNIVERSAL)
- KOEHLER BRIGHTSTAR Area Job Site Light, Battery, 3000lm, LED (89000)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- CAL LIGHTING Down Mini Pendant (PN-1016/14-BS)
- BESA LIGHTING Brella Cord Pendant, Oak, Bronze Finish, 1x50W Halogen (1XT-4679OK-BR)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- ILC Replacement for Bulbrite 810104 replacement light bulb lamp (810104 BULBRITE)
- Golden Lighting Pendants