Golden Lighting

Golden Lighting 2073-6 GMT-OP Smyth 6 Light Chandelier in Gunmetal Bronze with Opal Glass


product price: $349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FeaturesModern lanterns feature a handsome bevelled cage designClean geometry creates a contemporary styleOpal Glass cylinders encase steel candles and candelabra bulbsGunmetal Bronze finish is softened with warm bronze undertonesA chandelier creates a stylish focal pointComfortably sized for a typical dining roomSpecificationsCollection: SmythStyle: ModernFinish: Gunmetal BronzeColor Class: BronzeSuggested Room Fit: Foyer. Living. DiningFixture Type - Function: ChandelierGlass - Shade Finish: Opal GlassSafety Rating: UL. CULFixture Application: Dry LocationEnergy Saver: NoEnergy Star: NoDark Sky: NoADA: NoTitle 24: NoNumber of Sockets: 6Max Wattage: 60Uses Bulb Type: Incandescent. Type BBulb Included: NoChain Length: 6''Wire Length: 10''Glass - Shade Diameter: 2.75"Glass - Shade Height: 5.25"Canopy - Backplate Dimensions: 5" L x 5" W x 1" EDimensions: 30.75" H x 26.625" WWeight: 28.71 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.