Shop All Chandeliers
Golden Lighting
Golden Lighting 1821-9 BI Madera 2 Tier - 9 Light Chandelier in Black Iron Finish
Mfr # 1821-9 BI
Zoro # G103754227
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 1821-9 BI
- Zoro # G103754227
- UPC # 844375015944
- Country of Origin China
- Category Chandeliers
Description
Features
- Traditional style influenced by Spanish design
- Detailed metal scrollwork is hand forged
- Black Iron finish is lightly weathered
- Solid wood accents give a casual and rustic feel
- Hand-painted Toscano Glass casts a warm glow
- A chandelier creates a stylish focal point
- Collection: Madera
- Style: Rustic
- Finish: Black Iron
- Color Class: Black
- Suggested Room Fit: Foyer, Living, Dining, Lobby
- Fixture Type - Function: Chandelier - Large
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Number of Sockets: 9
- Max Wattage: 60
- Uses Bulb Type: Incandescent, Type B
- Bulb Included: No
- Chain Length: 6''
- Wire Length: 10''
- Canopy - Backplate Dimensions: 5.5" Dia x 1.25" E
- Dimensions: 41" H x 34.5" W
- Weight: 19.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, ADR D3060 (ADR D3060)
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- FEIT ELECTRIC CLF PL E39 65 W DL (PLF65/65)
- CRYSTORAMA 6 Light Antique Silver Eclectic Chandelier (BRI-3006-SA)
- PROGRESS LIGHTING Judson Three-Light Chandelier (P400057-020)
- MADISON PARK Madison Park MPS150-0093 Isla Chandelier - White (MPS150-0093)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- ELK LIGHTING Frozen Cascade 13-Lght Chandelier in Chrm w/Clear Textured Glass (32446/13)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- Golden Lighting Chandeliers