Shop All Pendants
Golden Lighting
Golden Lighting 1821-3P BI Madera 3 Light Pendant in Black Iron Finish
Mfr # 1821-3P BI
Zoro # G203754226
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 1821-3P BI
- Zoro # G203754226
- UPC # 844375017481
- Country of Origin China
- Category Pendants
Description
Features
- Traditional style influenced by Spanish design
- Detailed metal scrollwork is hand forged
- Black Iron finish is lightly weathered
- Solid wood accents give a casual and rustic feel
- A chandelier creates a stylish focal point
- The lantern style is a beautiful welcome for entries or stairways
- Collection: Madera
- Style: Rustic
- Finish: Black Iron
- Color Class: Black
- Suggested Room Fit: Kitchen, Foyer, Living, Dining
- Fixture Type - Function: Foyer - Caged
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Number of Sockets: 3
- Max Wattage: 60
- Uses Bulb Type: Halogen, Type G4
- Bulb Included: No
- Chain Length: 6''
- Wire Length: 10''
- Canopy - Backplate Dimensions: 5.5" Dia x 1.25" E
- Dimensions: 29" H x 16.5" W
- Weight: 11.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- FEIT ELECTRIC BULB FLUO T5 G5 21"" 13W (F13T5/CW/RP)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- ILC Replacement for Chloride 19-1-7613 replacement light bulb lamp (19-1-7613 CHLORIDE)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- CWI LIGHTING Milford 1 Light Outdoor Black Pendant (0418P7L-1)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- Golden Lighting Pendants