Shop All Semi-Flushmount Lights
Golden Lighting
Golden Lighting 1567-SF PC Riverton Peppercorn Convertible Semi-Flush
Mfr # 1567-SF PC
Zoro # G303754102
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL & CUL
- Lamp Type E26/Medium
- Shade Height 4.25 in
- Bulb Type Incandescent, Type A
- Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 1567-SF PC
- Zoro # G303754102
- UPC # 844375000896
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Shade Height | 4.25 in |
Shade Width | 13.75 in |
Details
Standards | UL & CUL |
Lamp Type | E26/Medium |
Bulb Type | Incandescent, Type A |
Environment | Dry |
Description
A smooth peppercorn finish add a little flavor to our Riverton PC Collection. (1567 PC Series) Silky curved arms embrace linen swirl glass for a sophisticated yet stylish effect.ConvertibleFixture Finish: PeppercornFixture Width: 14.5Fixture Height: 11.75SF 13PFixture Extension: Fixture Wattage: 3 X 100W(M)Chain Length: 6 Wire Length: 10 Glass Finish: Linen SwirlSuggested Room: Kitchen Foyer LivingUL Listing: dryColor Class: Dark Bronze FinishesNumber of Sockets: 3Bulb included: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- SATCO 15 W G12 1/2 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3845)
- ILC Replacement For OHMEDA M1062795 (M1062795)
- CREE Acrylic Conical Drop Lens (CL16)
- GOLDEN LIGHTING Golden Lighting 3219-SF BLK-BLK 8 in. Dixon 1 Light Matte Black Semi-Flush Ceiling Light; Damp (3219-SF BLK-BLK)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Nickel (P3712-09)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- JESCO LIGHTING GROUP 120V 3-Light GU10-50W Waverail, Amber (KDC138AM)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W (65904)
- Golden Lighting Semi-Flushmount Lights