Golden Lighting

Golden Lighting 1353-6 BLK 26 in. Heiress 6 Light Matte Black & Olympic Gold Chandelier Ceiling Light


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A progeny of classic and modern. Heiress is an eclectic design that is characterized by the balance of its traditional silhouette and bold. contemporary lines. Patrician candelabras sit proudly atop stylish. sweeping arms. Gold highlights punctuate the dramatic matte black finish to complete the polished appearance. True to its heritage. this refined and diverse 6-light chandelier can hold court in any living room. dining room. or entry. FeaturesEclectic design for homes with transitional to modern decorSturdy steel construction provides extra durabilityIncluded Suspension:1ea 6". 3ea 12" RodIncluded Lead Wire:10'SpecificationsCollection: HeiressCategory: ChandeliersFinish: Matte Black. Olympic GoldMaterial: SteelBulbs Included: NoDimmable: YesBulb Category: IncandescentPrimary Bulb: 6 x 60.00 watts E12 BTotal Wattage: 360WVoltage: 120VSafety Rating: ETL Dry LocationWidth: 25.63 in.Height: 23.25 in.Max Height: 68.38 in.Backplate. Canopy Width: 5.13 in.Backplate. Canopy Thickness: 0.75 in.Min Height: 26.375"Slope Ceiling: YesClose-to-Ceiling: NoConvertible: NoEnergy Saver: NoMulti Tier: NoWeight: 11.31 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.