Shop All Chandeliers
Golden Lighting
Golden Lighting 1323-6 EBB Ella 6 Light Chandelier in Brushed Etruscan Bronze
Mfr # 1323-6 EBB
Zoro # G003754105
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 6 x 60W(C)
- Light Type E12/Candelabra
- Standards UL & CUL
- Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 1323-6 EBB
- Zoro # G003754105
- UPC # 844375034952
- Country of Origin China
- Category Chandeliers
Details
Fixture Wattage | 6 x 60W(C) |
Light Type | E12/Candelabra |
Standards | UL & CUL |
Environment | Dry |
Description
Features
- Transitional in style, Ella lends charm and romance to a room
- Ideal for eclectic and contemporary room decors
- Beauty, glamour and fantasy are the inspirations behind this enchanted collection
- Candelabra bulbs give off an elegant glow that contrasts the dark Etruscan Bronze finish
- Riveting, multi-faceted clear crystal accents twinkle vivaciously from inside and out of ornate cages
- A chandelier creates a stylish focal point
- Collection: Ella EB
- Style: Crystal
- Finish: Brushed Etruscan Bronze
- Color Class: Bronze
- Suggested Room Fit: Living, Hall, Accent
- Fixture Type - Function: Chandelier
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Number of Sockets: 6
- Max Wattage: 60
- Uses Bulb Type: Incandescent, Type B
- Bulb Included: No
- Chain Length: 6''
- Wire Length: 10''
- Canopy - Backplate Dimensions: 5.875" Dia x 1.375" E
- Dimensions: 31.375" H x 26" W
- Weight: 19.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- MAXIM Knob Hill DC 3-Light 8" Wide Sienna Outdoor Wall Sconce (3464CDSE)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-LITE Forest 5 Light Island/Billiard, Chrome & Matte Black (917MP12-MB-LED-5RCH)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Golden Lighting Chandeliers