Shop All Chandeliers
Golden Lighting
Golden Lighting 1208-9 DNI Marcellis 2 Tier - 9 Light Chandelier in Dark Natural Iron with Clear Glass
Mfr # 1208-9 DNI
Zoro # G903754199
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 1208-9 DNI
- Zoro # G903754199
- UPC # 844375021761
- Country of Origin China
- Category Chandeliers
Description
Features
- Traditional in style
- Rustic, hammered steel fixtures lend texture and dimension
- Lightly distressed, hand-painted Dark Natural Iron finish
- Hand-blown clear glass encases a steel candle
- All mounting hardware included
- Provides a stylish focal point
- Collection: Marcellis
- Style: Rustic
- Finish: Dark Natural Iron
- Color Class: Black
- Suggested Room Fit: Kitchen, Foyer, Living, Bedroom
- Fixture Type - Function: Chandelier - Large
- Glass - Shade Finish: Clear Glass
- Safety Rating: UL, CUL
- Fixture Application: Dry Location
- Energy Saver: No
- Energy Star: No
- Dark Sky: No
- ADA: No
- Title 24: No
- Number of Sockets: 9
- Max Wattage: 60
- Uses Bulb Type: Incandescent, Type B
- Bulb Included: No
- Chain Length: 6''
- Wire Length: 10''
- Glass - Shade Diameter: 3.875"
- Glass - Shade Height: 5.5"
- Canopy - Backplate Dimensions: 6" Dia x 1" E
- Dimensions: 37.25" H x 34" W
- Weight: 18.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 59405 Outdoor Light Control Socket With Photocell (192010)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL4025 Veronica Crystal Chandelier (RL4025)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- LIVEX LIGHTING Williamsburgh 6 Light Antique Brass Chandelier (5006-01)
- Golden Lighting Chandeliers