Shop All Chandeliers
Golden Lighting
Golden Lighting 0892-6 AI 26 in. Jules 6 Lights Antique Ivory Chandelier Ceiling Light - White
Mfr # 0892-6 AI
Zoro # G603754055
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent, Type B
- Standards UL & CUL
- Voltage 120V
- Light Type E12/Candelabra
- Approved Location Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Lighting
- MFR # 0892-6 AI
- Zoro # G603754055
- UPC # 844375053823
- Country of Origin Unknown
- Category Chandeliers
Details
Lamp Type | Incandescent, Type B |
Standards | UL & CUL |
Voltage | 120V |
Light Type | E12/Candelabra |
Approved Location | Dry |
Description
The Jules Collection features cozy spherical chandeliers. This six-light chandelier is finished in a heavily-layered antique ivory and features a rusty. gold patina that takes you back in time. This light colored chandelier gives off an upbeat ambiance as the candle-style arms hold bulbs in the middle. Chandeliers create stylish focal points and this six-light is comfortably sized for a dining room. living room. or entry. FeaturesSix-light chandelierTransitional design to complement farmhouse stylesCandle-style bulb holders in the center of metal orbComfortably sized for an entryway. living. or dining roomChandelier provides upbeat ambianceAll mounting hardware includedSpecificationsCollection: JulesFinish: Antique IvoryColor: WhiteMaterial: SteelNumber of Bulbs: 6Bulbs Included: NoDimmable: NoPrimary Bulbs: 6 x 60W BVoltage: 120VSafety Rating: UL. CULBulb Type: Incandescent. Type BBulb Category: IncandescentStyle: TraditionalSlope Ceiling: NoClose to Ceiling: NoConvertible: NoBulb Shape: B10Dark Sky: NoFixture Application: Dry LocationEnergy Saver: NoFixture Type/Function: ChandelierADA-Compliant: NoBulb ANSI Base: E12Bulb Base: CandelabraFixture Socket Size: CandelabraChain. Cable or Rod: ChainNumber of Arms: 6Backplate Canopy Size: 5.25" W x 5.25" LBackplate Canopy Thickness: 1"Size: 26 in.Chain Length: 72"Wire Length: 120"Total Wattage: 360WLength: 25.5"Maximum Wattage: 60WFixture Size: 30.5" H x 25.5" WWarranty: 1-YearWeight: 19.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- POWER SENTRY Battery, 120/277V, 10-5/8" L, Thermoplastic (PS1055CP FMC M10)
- DESIGNERS FOUNTAIN White Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-06)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM103-4 22 in. Arden Caged Chandelier - Matte Black & Brown Finish (HM103/4)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- QUOIZEL Noble Chandelier (NBE5008RK)
- Golden Lighting Chandeliers