Shop All Concrete Edgers and Groovers
This Product is Discontinued
Goldblatt
Walking Groover, 7/8 x 3/4 In Groove (Discontinued)
Mfr # G16280
Zoro # G2093506
This Product is Discontinued
Key Features
- Length 6 in
- Width 4 1/2 in
- Material Bronze
- Radius 1/4 in
- Characteristics Only Goes in One Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G16280
- Zoro # G2093506
- UPC # 084389162801
- Country of Origin United States
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 in |
Width | 4 1/2 in |
Radius | 1/4 in |
Groove Depth | 7/8 in |
Groove Width | 3/4 in |
Curve Radius | 1/4 in |
Length (Straight Wireway) | 6 in |
Details
Item | Walking Groover |
Material | Bronze |
Characteristics | Only Goes in One Direction |
Description
Walking Groover, Curve Radius 1/4 in, Groove Depth 7/8 in, Groove Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.