Shop All Masonry Tools
Goldblatt Tool
Goldblatt Tool 270198658 0.37 in. Tuck Pointing Trowel
Mfr # 270198658
Zoro # G304133623
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 270198658
- Zoro # G304133623
- UPC # 84389069865
- Country of Origin China
- Category Masonry Tools
Description
Features
- 0.37 in. Tuck Pointing Trowel
- Premium one-piece drop forged blade for highest strength and durability
- High grade tool steel blade is heat-treated and tempered
- Taper ground blade for proper flexibility and balance
- Comfortable soft grip handle with finger guard
- Size: 0.37 in.
- Dimension: 1.85" H x 2.2" W x 11.95" L
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5016M)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #41 (47775)
- VIM PRODUCTS 14 DR 10 HEAVY DUTY 90T RATCHET (VIMHDR410)
- BON TOOL Bon 72-455 Brick Trowel, Carbon Steel Wl 11" L Handle (72-455)
- BON TOOL Bon 11-590 Paver And Brick Buster (11-590)
- KRAFT TOOL Pool Trowel, SS, Pro-Form, 3"Shank, 10x3" (CF274PF)
- BON TOOL Bon 21-185 Ball Jointer 3/4" X 7/8" (21-185)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250PF)
- BON TOOL Bon 72-555 Brick Trowel Forged 11" Narrow London Leather Handle (72-555)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- Goldblatt Tool Masonry Tools