Shop All Masonry Tools
Goldblatt Tool
Goldblatt Tool 270195688 6 x 3 in. Grit Rub Brick
Mfr # 270195688
Zoro # G404133547
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 270195688
- Zoro # G404133547
- UPC # 84389069568
- Country of Origin China
- Category Masonry Tools
Description
Features
- 6 x 3 in. Grit Rub Brick
- Ideal for dressing down concrete and removing marks
- Fluted silicon carbide stone
- 20 grit
- The comfort, well contoured handle minimized fatigue
- Size: 6 x 3 in.
- Dimension: 3.6" H x 2.95" W x 5.9" L
- Weight: 1.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- AIRCAT .4 Hp Composite Angle Die Grinder (6255)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/64 (47715)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-116)
- BON TOOL Bon 11-290 Brick Tongs, Round Tube (11-290)
- BON TOOL Bon 84-965 Moil Point 1-1/8" Hex 6" Shank (84-965)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768PF)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/8"R 6"Lip (CF9055)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 5/8" (BL282)
- POLYVANCE FORMERLY URETHANE SUPPLY CO Reinforcing Wire Mesh 10Pk (2045-10)
- BON TOOL Bon 72-635 Brick Trowel Forged 10" Philadelphia Leather Handle (72-635)
- Goldblatt Tool Masonry Tools