Shop All Masonry Tools
Goldblatt Tool
Goldblatt Tool 270172786 5 in. x 2 in. Margin Soft Grip Trowel
Mfr # 270172786
Zoro # G904133825
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goldblatt Tool
- MFR # 270172786
- Zoro # G904133825
- UPC # 84389027278
- Country of Origin China
- Category Masonry Tools
Description
Features
- 5 in. x 2 in. Margin Soft Grip Trowel
- For patch jobs, hard-to-reach areas and spreading thin set
- For small jobs like mosaics, counter-tops, and back splashes
- Ground and tempered metal blade
- The ergonomic non-slip soft grip handle
- Size: 5 in. x 2 in.
- Dimension: 3.1" H x 2.45" W x 9.95" L
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- GREENFIELD THREADING Tap Set, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes, UNC (174513)
- MITUTOYO Optical Flat (158-117)
- BON TOOL Bon 11-835 Hand Tracer, Chisel Point Carbide 1 1/2" (11-835)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099)
- BON TOOL Bon 11-365 Repl Rawhide, 1 3/4" For 11-363 (Pair) (11-365)
- BON TOOL Bon 24-120 Screed, 3/4" X 4" X 6 Foot Reinforced H Aluminum (24-120)
- GOLDBLATT INDUSTRIES 6x2 Margin Trowel (G09336)
- OX TOOLS Pro 12" Philadelphia Pattern Brick Trowel - OX-GRIP (OX-P011212)
- Goldblatt Tool Concrete & Masonry Tools