Shop All Masonry Tools
Goldblatt Tool
Goldblatt Tool 270169881 0.62 x 0.5 in. Convex Brick Jointer
Mfr # 270169881
Zoro # G704134060
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 270169881
- Zoro # G704134060
- UPC # 84389069889
- Country of Origin China
- Category Masonry Tools
Description
Features
- 0.62 x 0.5 in. Convex Brick Jointer
- For half round rodded or sunken joints
- Hard tempered for extra wear
- Smooth finished and well balanced
- Easy to handle
- Size: 0.62 x 0.5 in.
- Dimension: 1.45" H x 9.75" W x 0.95" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1-1/4 In Rigid Stainless Steel Scraper Scraper-Rigid, W9181 (W9181)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- SK PROFESSIONAL TOOLS Drive Bit Ratchet, 1/4 in (800701)
- ALL-SOURCE 3/8 In. Tuck Pointer (322494)
- BON TOOL Bon 21-360 Folding Tri-Square 48" Aluminuminum (21-360)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 1/2"R (CF146PF)
- TOUGH GUY Masonry Brush, White (1YXC5)
- BON TOOL Bon 21-358 Brick Hammer, 24 Ounce Wood Handle (21-358)
- BON TOOL Bon 11-848 Stone Splitting Wedge, 3 1/2" X 3/4" (11-848)
- GOLDBLATT INDUSTRIES 12x58 HD Jointer (G06988)
- Goldblatt Tool Concrete & Masonry Tools