Shop All Concrete Finishing Tools
Goldblatt Tool
Goldblatt Tool 270150048 12 in. Taping Blue Stainless Steel Soft Grip Knife
Mfr # 270150048
Zoro # G204133808
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 270150048
- Zoro # G204133808
- UPC # 84389050047
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features
- 12 in. Taping Blue Stainless Steel Soft Grip Knife
- Premium tempered flexible blue steel blade
- Heavy duty aluminum backing plate provides rigidity
- Tapered bladed for running corners faster
- Comfortable soft grip handle reduce fatigue
- Color: Blue
- Size: 12 in.
- Dimension: 1.4" H x 11.95" W x 9.25" L
- Weight: 0.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Die (1541)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" UNIVERSAL IM (GP3048U)
- ADFORS JOINT TAPE1-7/8""X300' WH (FDW8665-U)
- BON TOOL Border Roller - Worn Brick 8" (32-496)
- BONWAY Bon 32-365 Grouting Wheel, Raked 1/2" (32-365)
- BON TOOL Walk Edger, Blue Steel 9" X 12", 1/2" Radius 5/8" Lip (22-763)
- ARMALY Grouting and Concrete Sponge, 712 in L, 514 in W, 214 in Thick, Polyester (603)
- MARSHALLTOWN 20x318 Magnes Float (14611)
- BON TOOL Bon 82-801 Overlay Smoother 24" With Comfort Grip Handle (82-801)
- BON TOOL Bon 14-148 Steel Stakes, I Beam 24" (10/Pkg) (14-148)
- Goldblatt Tool Concrete Finishing Tools